SPARTEX 14284E CAUTION SHARP BLADES (200X150MM) 1: RIGID PLASTIC


Warning sign Spartex

References
spartex:UK-14284E
rubix:225A1707
manufacturer :14284E
brand logo
brand logo
Technical specifications
Width200 mm
Height150 mm

Product details : SPARTEX 14284E CAUTION SHARP BLADES (200X150MM) 1: RIGID PLASTIC


Hazard signs are displayed to advise and forewarn of potential dangers.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Width200 mm
Height150 mm
Show UNSPSC/ECL@SS
£ 7.77 excl. VAT
/ Each
£ 9.32 incl. VAT
  • Usually arrives within 14 working days