SPARTEX 24332M WANING FORKLIFT CHARGING AREA (600X200MM) SA VINYL
Sign Spartex
See technical informationReferences
Spartex:UK-24332M
Rubix:225A1746
Manufacturer :24332M
Product details : SPARTEX 24332M WANING FORKLIFT CHARGING AREA (600X200MM) SA VINYL
Hazard signs are displayed to advise and forewarn of potential dangers. This warning sign advises that the area in question is assigned to forklift charging
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic: Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 200 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 8.69 excl. VAT
/ Each
£ 10.43 incl. VAT
- Usually arrives within 14 working days

