SPARTEX 58218 H&S DOCUMENT HOLDER ON 10MM FOAM PVC 450X600MM

Signs - Accessory Spartex

See technical information
References
Spartex:UK-58218
Rubix:225A3548
Manufacturer :58218
brand logo
Technical specifications
Typespartex 58218 h&s document holder on 10mm foam pvc 450x600mm

Product details : SPARTEX 58218 H&S DOCUMENT HOLDER ON 10MM FOAM PVC 450X600MM


This sign enables you to keep important Health and Safety documents in a safe central clearly displayed central location. This helps keep staff informed and up to date with important Health and Safety information. Signs are supplied with a clear polystyrene document holder.




Material Options Explained



Below is a more detailed description of the material this particular safety sign is manufactured from.



10mm Foam:Bright white, light weight and waterproof. Easily drilled for fixing. Ideal for external site safety boards. Comes with a durable clear polystyrene document holder, pre-drilled for easy wall mounting using the screw fixing kit supplied.

Technical specifications


Attributes
Typespartex 58218 h&s document holder on 10mm foam pvc 450x600mm
Show UNSPSC/ECL@SS
£ 78.97 excl. VAT
/ Each
£ 94.76 incl. VAT
  • Usually arrives within 14 working days