SPARTEX 27112H WARNING ABUSIVE LANGUAGE OR THREATENING BEHAVIOUR WILL
Sign Spartex
See technical informationReferences
Spartex:UK-27112H
Rubix:225A4218
Manufacturer :27112H

Product details : SPARTEX 27112H WARNING ABUSIVE LANGUAGE OR THREATENING BEHAVIOUR WILL
Advise visitors or residents to bars or hotels of the rules and regulations of the premises.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Model | self adhesive vinyl |
|---|---|
| Length | 300 mm |
| Width | 250 mm |
Show UNSPSC/ECL@SS
£ 6.69 excl. VAT
/ Each
£ 8.03 incl. VAT
- Usually arrives within 14 working days
