SPARTEX 17602K RAMP ACCESS RIGHT (400X300MM) 1: RIGID PLASTIC


Informational sign Spartex

References
spartex:UK-17602K
rubix:225A4342
manufacturer :17602K
brand logo
brand logo
Technical specifications
ModelRigid Plastic
See all Specifications

Product details : SPARTEX 17602K RAMP ACCESS RIGHT (400X300MM) 1: RIGID PLASTIC


Inform users of the location of the nearest access ramp




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

Technical specifications


Attributes
ModelRigid Plastic
Length400 mm
Width300 mm
Show UNSPSC/ECL@SS
£ 18.11 excl. VAT
/ Each
£ 21.73 incl. VAT
  • Usually arrives within 14 working days