SPARTEX 51507 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
Consignment equipment - Accessory / Spare part Spartex
See technical informationReferences
Spartex:UK-51507
Rubix:225A4428
Manufacturer :51507
Product details : SPARTEX 51507 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
2-Ply 1.5mm rigid PVC laminate
A cost effective and practical solution for many industrial applications
Heat-resistant and robust to withstand the toughest environments
Our valve tags are engraved to give better quality than printed, stamped or punched versions
The tags are drilled at the top centre allowing you to connect it to a ball chain or cable tie
Each pack contains 50 sequentially numbered tags with prefix letters
Please state the number range and prefix you require (eg. HTG:1-50, GAS:51-100 etc) when ordering
Technical specifications
Attributes
| Type | 38mm dia |
|---|
Show UNSPSC/ECL@SS
£ 102.23 excl. VAT
/ Each
£ 122.68 incl. VAT
- Usually arrives within 14 working days

