SPARTEX TGFM0250G ASSET TAG 60MM X 1MM GREEN PK50

Consignment equipment - Accessory / Spare part Spartex

See technical information
References
Spartex:TGFM0250G
Rubix:257A2070
brand logo
Technical specifications
Typespartex tgfm0250g asset tag 60mm x 1mm green pk50

Product details : SPARTEX TGFM0250G ASSET TAG 60MM X 1MM GREEN PK50


Technical specifications


Attributes
Typespartex tgfm0250g asset tag 60mm x 1mm green pk50
Show UNSPSC/ECL@SS
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • Usually arrives within 14 working days

Type

Select variants (8)