Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Prevention and Ergonomics
(7,415)
Aid and Fire safety
(138)
Environment
(739)
First aid
(104)
See Environment and safety
< Back
Rubix Categories
Protection, Safety & Hygiene
Environment and safety
Prevention and Ergonomics
Signs
Warning sign
SPARTEX 25444E VISITOR BADGES MUST BE WORN AT ALL TIMES (200X150MM) S
SPARTEX 25444E VISITOR BADGES MUST BE WORN AT ALL TIMES (200X150MM) S
Warning sign Spartex
References
spartex:
UK-25444E
rubix:
225A4500
manufacturer :
25444E
Technical specifications
Width
200
mm
Height
150
mm
Product details
Technical specifications
Product details : SPARTEX 25444E VISITOR BADGES MUST BE WORN AT ALL TIMES (200X150MM) S
Visitor badges must be worn at all times
Technical specifications
Attributes
Width
200
mm
Height
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.67
excl. VAT
/
Each
£
4.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX 16514G CUSTOMER PARKING (300X100MM) 1: RIGID PLASTIC
SPARTEX 21632G KEEP CLEAR (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 15620M YOU ARE ENTERING FOOD PRODUCTION AREA WASH YOUR HANDS
SPARTEX 56388 SITE SAFETY BOARD5: MISCELLANEOUS
SPARTEX 55783 PERMIT TO WORK, SITE SAVER SIGN 600X400MM (600X400MM)
SPARTEX 16415Q SITE SAFETY - HEAVY PLANT AND MACHINERY(600X450MM)
SPARTEX 24409M DANGER ASBESTOS HAZARD (600X200MM)S/A VINYL
SPARTEX 24405G WARNING CORROSIVE (300X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 58515 CAUTION WET FLOOR (FREE-STANDING SIGN)
SPARTEX 24543U TOXIC GHS LABEL (100X100MM) 2: SELF ADHESIVE VINYL
SPARTEX 15015F SAFETY HELMET SYMBOL (200X200MM) 1: RIGID PLASTIC
SPARTEX 57982 CAUTION WET FLOOR HAZARD CONE TRIANGULAR 500MM
SPARTEX 16278Q BATTERY CHARGING AREA, WEAR PPE, NO SMOKING, NO NAKED
SPARTEX 16214M WARNING FRAGILE ROOF CRAWLING BOARDS OR LADDERS MUST B
SPARTEX 15010M USE EAR PROTECTORS IN THIS AREA (600X200MM) R/PLASTIC