SPARTEX 66437Q SITE ACCESS (600X450MM) 6: ALUMINIUM


Warning sign Spartex

References
spartex:UK-66437Q
rubix:225A5197
manufacturer :66437Q
brand logo
brand logo
Technical specifications
Width600 mm
Height450 mm

Product details : SPARTEX 66437Q SITE ACCESS (600X450MM) 6: ALUMINIUM


Site information signs to identify and direct staff and visitors to key locations on site and inform of site policies and procedures.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.

Technical specifications


Attributes
Width600 mm
Height450 mm
Show UNSPSC/ECL@SS
£ 62.52 excl. VAT
/ Each
£ 75.02 incl. VAT
  • Usually arrives within 14 working days