SPARTEX LOK277 COVERED MCB LOCKOUT RED
Lockout padlock for locking system Spartex
See technical informationSee documentsReferences
Spartex:LOK277
Rubix:251A4896
Documents
Product details : SPARTEX LOK277 COVERED MCB LOCKOUT RED
Thumb screw for tool free installation
Suitable for use on virtually all ISO /DIN circuit breakers
2 locking options providing flexibility when applying a padlock
Suitable for use on virtually all ISO /DIN circuit breakers
2 locking options providing flexibility when applying a padlock
Strengths
This MCB lockout device utilises a thumb screw for easy no tool installation and is suitable for use on virtually all ISO/DIN circuit breakers. It can be fitted vertically or horizontally and is small enough to be used side by side on adjacent breakers. Simply lift up the cover and fit the unit onto the MCB toggle when in the OFF position, screw down the thumbscrew tight and close the cover, locking the unit with a padlock. The device also has 2 locking options providing flexibility when applying a padlock either vertically or horizontally.
Technical specifications
Attributes
| Colour | red |
|---|
Show UNSPSC/ECL@SS
£ 10.20 excl. VAT
/ Each
£ 12.24 incl. VAT
- In stock: Next day delivery

