SPARTEX LOK117 LARGE LOCKOUT KIT VARIOUS
Lockout padlock for locking system Spartex
See technical informationReferences
Spartex:LOK117
Rubix:251A4945
Product details : SPARTEX LOK117 LARGE LOCKOUT KIT VARIOUS
Kit Includes: Premium Lockout Bag--Small Ball Valve Lockout--Large Ball Valve Lockout--2 x Multi-purpose Cable Lockout (2.5m Cable)--2 x Vinyl Coated Lockout Hasp (25mm)--2 x Vinyl Coated Lockout Hasp (38mm)--6 x Red Safety Lockout Padlocks (KD)--3 x Do Not Operate Tags (Pack of 10)--2 x Ultra Fine Permanent Pen--Gate Valve Lockout (25-63.5mm)--Gate Valve Lockout (63.5 - 127mm)--Gate Valve Lockout (127-165mm)--Caution Lockout in Operation A Board--Large plug/Pneumatic Lockout--MCB Lockout (Pin Out Standard)--MCB Lockout (Pin In Standard)--MCB Lockout (Pin Out Wide)--2 x Universal MCB Lockout--Pneumatic Lockout--3 - Phase Dial Lockout.
Strengths
Our pre-selected kits are designed to cover most common needs. Each kit is supplied in a carry case and provides a convenient choice for any lockout professional. Ideal for keeping essential lockout equipment in one convenient place, without the need to return to the lockout station.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 471.88 excl. VAT
/ Each
£ 566.26 incl. VAT
- In stock: Next day delivery

