SPARTEX LOK190 220V / 500V PLUG LOCKOUT RED

Consignment equipment - Accessory / Spare part Spartex

See technical information
References
Spartex:LOK190
Rubix:251A4898
brand logo

Product details : SPARTEX LOK190 220V / 500V PLUG LOCKOUT RED


Can accommodate 4 padlocks
Accepts padlocks with a shackle diameter of 7mm or less

Strengths

Manufactured from Polypropylene, the hexagon design opens up in two halves and is suitable for a variety of industrial plugs. The small can accommodate 2 padlocks whereas the large can accommodate 4. Accepts padlocks with a shackle diameter of 7mm or less.

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 17.70 excl. VAT
/ Each
£ 21.24 incl. VAT
  • In stock: Next day delivery