Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG64K MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) VARIOUS PK61
SPARTEX TG64K MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) VARIOUS PK61
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG64K-MIX
rubix:
257A2127
Product details
Technical specifications
Product details : SPARTEX TG64K MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) VARIOUS PK61
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.75
excl. VAT
/
Each
£
45.30
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
SPARTEX 55072 LOCKOUT TAG - DO NOT START THIS EQUIPMENT WHEN LOCKED O
SPARTEX 51372 GOOD TO GO SAFETY TELEHANDLER DAILY KIT (2 TAGS, 300 SE
SPARTEX TGF0550W ASSET TAG 245MM X 60MM 1MM WHITE PK50
SPARTEX TGFM0450O ASSETTAG FLEX MEDIUM - SWL ORANGE 60MM X 1MM PK50
SPARTEX 58109 WEATHER RESISTANT DOCUMENT HOLDER (A4) 5 MISCELLANEOUS
SPARTEX TGFM-P50 ASSET TAG 60MM X 1MM PINK PK50
SPARTEX 51329 GOOD TO GO FLEET VEHICLE SAFETY DAILY KIT
SPARTEX TGFM0550B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX TG0210 FORKLIFT TAG INSERTS 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TG1050 LOLER TAG INSERTS 181MM X 50MM 25MM VARIOUS PK50
SPARTEX TG03BOX CHEMICAL KIT 340MM X 95MM 85MM VARIOUS PK21
SPARTEX TGFM0150Y ASSET TAG 60MM X 1MM YELLOW PK50
SPARTEX 51315 GOOD TO GO SAFETY LADDERS DAILY KIT 5: MISCELLANEOUS
SPARTEX TG12KIT TOWER TAG 360MM X 110MM 6MM VARIOUS PK4
SPARTEX LOK146 PADLOCK CADDY YELLOW