Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG64G HARNESS MINI TAG (20 INSERTS) GRN/WHT PK20
SPARTEX TG64G HARNESS MINI TAG (20 INSERTS) GRN/WHT PK20
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG64G
rubix:
257A2168
Product details
Technical specifications
Product details : SPARTEX TG64G HARNESS MINI TAG (20 INSERTS) GRN/WHT PK20
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.83
excl. VAT
/
Each
£
15.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX TGFM-Y50 ASSET TAG 60MM X 1MM YELLOW PK50
SPARTEX TGFM0250O ASSET TAG 60MM X 1MM ORANGE PK50
SPARTEX TG0310 CHEMICAL TAG 180MM X 75MM 5MM VARIOUS PK10
SPARTEX 51314 GOOD TO GO SAFETY SCAFFOLD TOWER DAILY KIT
SPARTEX TGFM0350Y ASSET TAG 60MM X 1MM YELLOW PK50
SPARTEX TGFM-B50 ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX TG61Y SAFE WORKING TAG (20 INSERTS) YEL/WHT PK20
SPARTEX TG60YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX TGFM0550P ASSET TAG 60MM X 1MM PINK PK50
SPARTEX TGFM0650B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX LOK292 ELECTRICAL MAINTENANCE LOCKOUT KIT PK13
SPARTEX 51506 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX 53435 DO NOT MOVE DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX TGF0450O ASSETTAG FLEX - SWL ORANGE 245MM X 60MM 1MM PK50
SPARTEX TGFM0450B ASSETTAG FLEX MEDIUM - SWL BLUE 60MM X 1MM PK50