Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX LOK146 PADLOCK CADDY YELLOW
SPARTEX LOK146 PADLOCK CADDY YELLOW
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
LOK146
rubix:
251A4969
Product details
Technical specifications
Product details : SPARTEX LOK146 PADLOCK CADDY YELLOW
Hooks over a belt or pocket and comes complete with a retractable strap
Strengths
A simple and useful method to carry multiple padlocks. Hooks over a belt or pocket and comes complete with retractable strap. Accommodates up to 12 padlocks.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.10
excl. VAT
/
Each
£
20.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX TGF0150Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
SPARTEX TGFM0550P ASSET TAG 60MM X 1MM PINK PK50
SPARTEX TG64BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
SPARTEX TG61BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
SPARTEX TGF-O50 ASSETTAG FLEX - ORANGE BLANK 245MM X 60MM 1MM PK50
SPARTEX TG08BOX SCAFFOLD KIT 340MM X 95MM 85MM VARIOUS PK32
SPARTEX TGF0650Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
SPARTEX 51507 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TGFM0150B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX TGF0250O ASSET TAG 245MM X 60MM 1MM ORANGE PK50
SPARTEX TG0310 CHEMICAL TAG 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TGFM0650B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX TGFM0350B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX TGFM-P50 ASSET TAG 60MM X 1MM PINK PK50
SPARTEX LOK250 SMALL LOCKOUT KIT VARIOUS