SPARTEX LOK272 LOCKOUT BOARD - LARGE 10 STATION & POCKET


Padlock storage station Spartex

References
spartex:LOK272
rubix:251A4905
brand logo
brand logo

Product details : SPARTEX LOK272 LOCKOUT BOARD - LARGE 10 STATION & POCKET


Provides a platform to store your lockout equipment when not in use
Should be located wherever deemed most appropriate for its desired purpose.
The absence of any equipment is immediately apparent and can then be traced or replenished
Station Includes:
10 x Red Safety Lockout Padlocks
2 x Vinyl Coated Lockout Hasp (25mm)
2 x Vinyl Coated Lockout Hasp (38mm)
1 x Safety Tag Pen - Ultra Fine (Black)
1 x Lockout Tag (Do Not Operate)
1 x Lockout Tag (Caution This Equipment Has Been Locked Out)

Strengths

A lockout station should be located wherever it is deemed most appropriate for its desired purpose. This could be next to the equipment to be locked out, in a maintenance department or a central location. The absence of any equipment is immediately apparent and the missing items can be traced or replenished.

Technical specifications


Attributes
Width590 mm
Height69 mm
Show UNSPSC/ECL@SS
£ 382.75 excl. VAT
/ Each
£ 459.30 incl. VAT
  • Usually arrives within 14 working days