References
Spartex:LOK047
Rubix:251A4919
Product details : SPARTEX LOK047 DUAL LOCKOUT HASP RED
This dual scissor action hasp has a Steel body with a powder coating to prevent corrosion
Two different jaw sizes ensure ultimate adaptability.
Dual scissor action hasp
Two different jaw sizes for ultimate adaptability
Two different jaw sizes ensure ultimate adaptability.
Dual scissor action hasp
Two different jaw sizes for ultimate adaptability
Strengths
When more than one padlock needs to be fitted to an isolation point a hasp can be fitted to expand the number of Lockout points available. The design of a hasp ensures that all the padlocks need to be removed before the hasp can be detached. Dual scissor action hasp has a Steel body with a powder coating to prevent corrosion. The Aluminium pivot provides smooth movement. The two different jaw sizes ensure ultimate adaptability when lockout conditions vary.
Technical specifications
Attributes
| Diameter | 11 mm |
|---|---|
| Length | 135 mm |
| Width | 75 mm |
Show UNSPSC/ECL@SS
£ 10.57 excl. VAT
/ Each
£ 12.68 incl. VAT
- Usually arrives within 14 working days

