SPARTEX LOK132 ALUMINIUM LOCKOUT TAG HASP - 10 HOLE RED


Lock out jaw,tag,cable Spartex

References
spartex:LOK132
rubix:251A4954
brand logo
brand logo
Technical specifications
Diameter9 mm
Length171 mm
Width75 mm

Product details : SPARTEX LOK132 ALUMINIUM LOCKOUT TAG HASP - 10 HOLE RED


Aluminium lockout tag hasp, available in 3 sizes.
Combines the benefits of a standard hasp and tag simultaneously
Holds up to 10 padlocks
Supplied with spare label
6mm Shackle diameter

Strengths

When more than one padlock needs to be fitted to an isolation point a hasp can be fitted to expand the number of Lockout points available. The design of a hasp ensures that all the padlocks need to be removed before the hasp can be detected. This haps combines the benefits of a standard hasp and tag simultaneously. Manufactured from powder coated aluminium and a smaller head allowing application in less accessible locations.

Technical specifications


Attributes
Diameter9 mm
Length171 mm
Width75 mm
Show UNSPSC/ECL@SS
£ 18.30 excl. VAT
/ Each
£ 21.96 incl. VAT
  • Usually arrives within 14 working days