Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG60YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX TG60YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG60YK
rubix:
257A2112
Product details
Technical specifications
Product details : SPARTEX TG60YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.75
excl. VAT
/
Each
£
45.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 55151 PLAIN ID SELF-TIE TIE TAGS PK OF 14 RED 210X50
SPARTEX TG0110 SCAFFOLD TAG INSERTS 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TG1250 TOWER TAG 180MM X 75MM 25MM VARIOUS PK50
SPARTEX 55939 6S RED TAGS 80X150MM C/W CABLE TIES (PACK OF 10)
SPARTEX TG63Y VIBRATION MINI TAG (20 INSERTS) YEL/WHT PK20
SPARTEX 51503 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TGFM0150Y ASSET TAG 60MM X 1MM YELLOW PK50
SPARTEX TG10BOX LOLER KIT 340MM X 95MM 85MM VARIOUS PK31
SPARTEX 51509 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TG60R NEXT TEST TAG (20 INSERTS) RED/WHT PK20
SPARTEX TGF0350R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX TGFM0450Y ASSETTAG FLEX MEDIUM - SWL YELLOW 60MM X 1MM PK50
SPARTEX TGF0650W ASSET TAG 245MM X 60MM 1MM WHITE PK50
SPARTEX 53429 DO NOT OPEN VALVE DOUBLE SIDED SAFETY TAGS (PK OF 10)
SPARTEX 51332 GOOD TO GO PODIUM STEPS SAFETY DAILY KIT