Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF0650W ASSET TAG 245MM X 60MM 1MM WHITE PK50
SPARTEX TGF0650W ASSET TAG 245MM X 60MM 1MM WHITE PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF0650W
rubix:
257A2049
Product details
Technical specifications
Product details : SPARTEX TGF0650W ASSET TAG 245MM X 60MM 1MM WHITE PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.69
excl. VAT
/
Each
£
65.63
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
SPARTEX TGFM0550P ASSET TAG 60MM X 1MM PINK PK50
SPARTEX LOK292 ELECTRICAL MAINTENANCE LOCKOUT KIT PK13
ABUS 500965 LOTO KIT BAG LARGE
SPARTEX 51347 GOOD TO GO SAFETY TRACTOR DAILY KIT (2 TAGS, 300 SEALS,
SPARTEX TGMT5 ASSETTAG MINI HOLDER 82MM X 36MM 30MM RED/WHITE PK5
SPARTEX TGF0450G ASSETTAG FLEX - SWL GREEN 245MM X 60MM 1MM PK50
SPARTEX 55159 PLAIN ID WIDE FLAG TAGS PK OF 20 YELLOW 100X65
SPARTEX 51327 GOOD TO GO SAFETY HARNESS DAILY KIT 5: MISCELLANEOUS
SPARTEX 51341 GOOD TO GO TRAILER SAFETY DAILY KIT 5: MISCELLANEOUS
SPARTEX 53427 DO NOT CLOSE DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX TG61GK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) GRN/WHT PK61
SPARTEX TGFM-P50 ASSET TAG 60MM X 1MM PINK PK50
SPARTEX 56687 NEAR MISS STATION WITH SUGGESTION BOX - 600X450 10 FOAM
SPARTEX TGF0150Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
SPARTEX 53429 DO NOT OPEN VALVE DOUBLE SIDED SAFETY TAGS (PK OF 10)