Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGPEN01 SAFETY TAG ULTRA FINE PERMANENT PEN BLACK
SPARTEX TGPEN01 SAFETY TAG ULTRA FINE PERMANENT PEN BLACK
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGPEN01
rubix:
257A2183
Product details
Technical specifications
Product details : SPARTEX TGPEN01 SAFETY TAG ULTRA FINE PERMANENT PEN BLACK
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.59
excl. VAT
/
Each
£
3.11
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX TG64Y HARNESS MINI TAG (20 INSERTS) YEL/WHT PK20
SPARTEX LOK116 MEDIUM LOCKOUT KIT VARIOUS
SPARTEX TG60G NEXT TEST TAG (20 INSERTS) GRN/WHT PK20
ABUS-H701 1 INDUSTRIAL SAFETY STEEL LOCKOUT HASP RED
SPARTEX 14091 A4 WALLFIX LITERATURE HOLDER
SPARTEX TG0450 LADDER TAG 181MM X 50MM 25MM VARIOUS PK50
SPARTEX TGF0350B ASSET TAG 245MM X 60MM 1MM BLUE PK50
SPARTEX 51338 GOOD TO GO PALLET TRUCK SAFETY DAILY KIT
SPARTEX LOK228 RESIDENTIAL ELECTRICAL LOCKOUT KIT RED PK5
SPARTEX TGFM0550P ASSET TAG 60MM X 1MM PINK PK50
SPARTEX TGFM0650B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX 53423 MAINTENANCE IN PROGRESS DOUBLE SIDED SAFETY TAGS PK OF
SPARTEX TGF-O50 ASSETTAG FLEX - ORANGE BLANK 245MM X 60MM 1MM PK50
SPARTEX 55160 25 NICKEL PLATED STEEL SPLIT RING FOR ENGRAVED KEY FOBS
SPARTEX TGOT5 ASSETTAG HOLDER 210MM X 55MM 30MM RED/WHITE PK10