Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF-B50 ASSETTAG FLEX - BLUE BLANK 245MM X 60MM 1MM PK50
SPARTEX TGF-B50 ASSETTAG FLEX - BLUE BLANK 245MM X 60MM 1MM PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF-B50
rubix:
257A2053
Product details
Technical specifications
Product details : SPARTEX TGF-B50 ASSETTAG FLEX - BLUE BLANK 245MM X 60MM 1MM PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.68
excl. VAT
/
Each
£
60.82
incl. VAT
Usually arrives within 14 working days
Select variants (2)
Add to cart
Check our products from related categories
SPARTEX TGF0250Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
SPARTEX TGF-Y50 ASSETTAG FLEX - YELLOW BLANK 245MM X 60MM 1MM PK50
SPARTEX 55072 LOCKOUT TAG - DO NOT START THIS EQUIPMENT WHEN LOCKED O
SPARTEX TG09BOX RACKING KIT 340MM X 95MM 85MM VARIOUS PK32
SPARTEX 51508 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TG11BOX MEWP KIT 340MM X 95MM 85MM VARIOUS PK32
SPARTEX TGF0250P ASSET TAG 245MM X 60MM 1MM PINK PK50
SPARTEX TG64G HARNESS MINI TAG (20 INSERTS) GRN/WHT PK20
SPARTEX 58109 WEATHER RESISTANT DOCUMENT HOLDER (A4) 5 MISCELLANEOUS
SPARTEX 51311 GOOD TO GO SAFETY LADDERS WEEKLY KIT 5: MISCELLANEOUS
SPARTEX TGF0650G ASSET TAG 245MM X 60MM 1MM GREEN PK50
SPARTEX TGF0550R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX 51316 GOOD TO GO SAFETY RACKING DAILY KIT 5: MISCELLANEOUS
SPARTEX TG60YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX 51323 GOOD TO GO SAFETY MEWP WEEKLY KIT5: MISCELLANEOUS