Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG61RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX TG61RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG61RK
rubix:
257A2115
Product details
Technical specifications
Product details : SPARTEX TG61RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.75
excl. VAT
/
Each
£
45.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 51354 GOOD TO GO SAFETY LOADER CRANE CHECK BOOK - 25 INSPECTI
SPARTEX 53426 DO NOT OPEN DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX TG62RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX TGF0350R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX TGF0250G ASSET TAG 245MM X 60MM 1MM GREEN PK50
SPARTEX TG03BOX CHEMICAL KIT 340MM X 95MM 85MM VARIOUS PK21
SPARTEX TGPEN02 SAFETY TAG PEN - ULTRA FINE BLACK 14.2MM X 0.9MM PK10
SPARTEX LOK216 PLUG & HOIST CONTROL COVER 335MM X 248MM RED
SPARTEX TGF0250B ASSET TAG 245MM X 60MM 1MM BLUE PK50
SPARTEX TG61R SAFE WORKING TAG (20 INSERTS) RED/WHT PK20
SPARTEX TGFM-P50 ASSET TAG 60MM X 1MM PINK PK50
SPARTEX TGF-Y50 ASSETTAG FLEX - YELLOW BLANK 245MM X 60MM 1MM PK50
SPARTEX TG60R NEXT TEST TAG (20 INSERTS) RED/WHT PK20
SPARTEX TG61G SAFE WORKING TAG (20 INSERTS) GRN/WHT PK20
SPARTEX TG0410 LADDER SAFETY TAG INSERTS 181MM X 50MM 5MM VARIOUS PK10