Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG64YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX TG64YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG64YK
rubix:
257A2129
Product details
Technical specifications
Product details : SPARTEX TG64YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.75
excl. VAT
/
Each
£
45.30
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
SPARTEX 51359 GOOD TO GO SAFETY TOW TRACTOR DAILY KIT (2 TAGS, 300 SE
SPARTEX TGFM0150P ASSET TAG 60MM X 1MM PINK PK50
SPARTEX 51354 GOOD TO GO SAFETY LOADER CRANE CHECK BOOK - 25 INSPECTI
SPARTEX TGFM0450B ASSETTAG FLEX MEDIUM - SWL BLUE 60MM X 1MM PK50
SPARTEX LOK188 110V PLUG LOCKOUT RED
SPARTEX TGFM-L50 ASSET TAG 60MM X 1MM LILAC PK50
SPARTEX 51316 GOOD TO GO SAFETY RACKING DAILY KIT 5: MISCELLANEOUS
SPARTEX TG1010 LOLER TAG INSERTS 181MM X 50MM 5MM VARIOUS PK10
SPARTEX TG0310 CHEMICAL TAG 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TGFM-G50 ASSET TAG 60MM X 1MM GREEN PK50
SPARTEX TGF0150R ASSET TAG 245MM X 60MM 1MM RED PK50
SECURIKEY KEY EK0SGTH5 BOX GLASS PACK OF 5
SPARTEX TG60R NEXT TEST TAG (20 INSERTS) RED/WHT PK20
SPARTEX TGFM0150W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX TG62Y PAT TEST TAG (20 INSERTS) YEL/WHT PK20