SPARTEX TGF0450B ASSETTAG FLEX - SWL BLUE 245MM X 60MM 1MM PK50

Consignment equipment - Accessory / Spare part Spartex

See technical information
References
Spartex:TGF0450B
Rubix:257A2027
brand logo
Technical specifications
Typespartex tgf0450b assettag flex - swl blue 245mm x 60mm 1mm pk50

Product details : SPARTEX TGF0450B ASSETTAG FLEX - SWL BLUE 245MM X 60MM 1MM PK50


Technical specifications


Attributes
Typespartex tgf0450b assettag flex - swl blue 245mm x 60mm 1mm pk50
Show UNSPSC/ECL@SS
£ 54.69 excl. VAT
/ Each
£ 65.63 incl. VAT
  • Usually arrives within 14 working days

Type

Select variants (6)