Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF0250B ASSET TAG 245MM X 60MM 1MM BLUE PK50
SPARTEX TGF0250B ASSET TAG 245MM X 60MM 1MM BLUE PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF0250B
rubix:
257A2011
Product details
Technical specifications
Product details : SPARTEX TGF0250B ASSET TAG 245MM X 60MM 1MM BLUE PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.69
excl. VAT
/
Each
£
65.63
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SPARTEX 53425 DO NOT CLOSE VALVE DOUBLE SIDED SAFETY TAGS (PK OF 10)
SPARTEX 51502 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TGF0350Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
ABUS 500965 LOTO KIT BAG LARGE
SPARTEX 53434 DO NOT USE DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX TGF0650O ASSET TAG 245MM X 60MM 1MM ORANGE PK50
SPARTEX TGFM0350L ASSET TAG 60MM X 1MM LILAC PK50
SPARTEX 51506 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TG0150 SCAFFOLD TAG INSERTS 180MM X 75MM 25MM VARIOUS PK50
SPARTEX TGFM0650P ASSET TAG 60MM X 1MM PINK PK50
SPARTEX TGFM0350G ASSET TAG 60MM X 1MM GREEN PK50
SPARTEX TG61RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX TGF0450G ASSETTAG FLEX - SWL GREEN 245MM X 60MM 1MM PK50
SPARTEX 51315 GOOD TO GO SAFETY LADDERS DAILY KIT 5: MISCELLANEOUS
SPARTEX TG64GK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) GRN/WHT PK61