Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF0250P ASSET TAG 245MM X 60MM 1MM PINK PK50
SPARTEX TGF0250P ASSET TAG 245MM X 60MM 1MM PINK PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF0250P
rubix:
257A2015
Product details
Technical specifications
Product details : SPARTEX TGF0250P ASSET TAG 245MM X 60MM 1MM PINK PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.69
excl. VAT
/
Each
£
65.63
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
ABUS-V500 SET CABLE LOCKOUT FOR V500 VALVE LOCKOUT
SPARTEX TG10BOX LOLER KIT 340MM X 95MM 85MM VARIOUS PK31
SPARTEX HE85L SHADOW BOARD HOOK PK5
SPARTEX TGF0350B ASSET TAG 245MM X 60MM 1MM BLUE PK50
SPARTEX TGFM0150G ASSET TAG 60MM X 1MM GREEN PK50
SPARTEX TG08K SCAFFOLD PROHIBITION KIT 180MM X 75MM 25MM VARIOUS
SPARTEX TGFM0150R ASSET TAG 60MM X 1MM RED PK50
SPARTEX TGF0650R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX TGFM0650G ASSET TAG 60MM X 1MM GREEN PK50
SPARTEX TGFM0250R ASSET TAG 60MM X 1MM RED PK50
SPARTEX 51501 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TG63G VIBRATION MINI TAG (20 INSERTS) GRN/WHT PK20
SPARTEX 53425 DO NOT CLOSE VALVE DOUBLE SIDED SAFETY TAGS (PK OF 10)
SPARTEX TG13KIT TAGGING SYSTEM SAFETY KIT 360MM X 110MM 6MM VARIOUS
SPARTEX TGF0150Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50