Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX HE85L SHADOW BOARD HOOK PK5
SPARTEX HE85L SHADOW BOARD HOOK PK5
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
HE85L
rubix:
257A2179
Product details
Technical specifications
Product details : SPARTEX HE85L SHADOW BOARD HOOK PK5
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.16
excl. VAT
/
Each
£
8.59
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX TGFM0450G ASSETTAG FLEX MEDIUM - SWL GREEN 60MM X 1MM PK50
SPARTEX 54539 SAFETY TAG THIS CYLINDER IS FULL PK 10 5 MISCELLANEOUS
SPARTEX 51302 GOOD TO GO SAFETY FORKLIFT CHECK BOOK 5: MISCELLANEOUS
SPARTEX TG04BOX LADDER KIT 270MM X 80MM 70MM VARIOUS PK21
SPARTEX LOK146 PADLOCK CADDY YELLOW
SPARTEX TGF0650R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX TGF0250G ASSET TAG 245MM X 60MM 1MM GREEN PK50
SPARTEX TGF-G50 ASSETTAG FLEX - GREEN BLANK 245MM X 60MM 1MM PK50
SPARTEX TGF0550R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX TG0750 FLANGE TAG 180MM X 75MM 25MM VARIOUS PK50
SPARTEX TG1110 MEWP TAG INSERTS 180MM X 75MM 5MM VARIOUS PK10
SPARTEX 51349 GOOD TO GO SAFETY MAN BASKET WEEKLY KIT (1 TAG, 100 SEA
SPARTEX 51510 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
ABUS-H701 1 INDUSTRIAL SAFETY STEEL LOCKOUT HASP RED
SPARTEX TGF0150W ASSET TAG 245MM X 60MM 1MM WHITE PK50