SPARTEX TG08K SCAFFOLD PROHIBITION KIT 180MM X 75MM 25MM VARIOUS

Consignment equipment - Accessory / Spare part Spartex

See technical information
References
Spartex:TG08K
Rubix:257A1978
brand logo
Technical specifications
Typespartex tg08k scaffold prohibition kit 180mm x 75mm 25mm various

Product details : SPARTEX TG08K SCAFFOLD PROHIBITION KIT 180MM X 75MM 25MM VARIOUS


Technical specifications


Attributes
Typespartex tg08k scaffold prohibition kit 180mm x 75mm 25mm various
Show UNSPSC/ECL@SS
£ 81.01 excl. VAT
/ Each
£ 97.21 incl. VAT
  • Usually arrives within 14 working days