Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF0350P ASSET TAG 245MM X 60MM 1MM PINK PK50
SPARTEX TGF0350P ASSET TAG 245MM X 60MM 1MM PINK PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF0350P
rubix:
257A2023
Product details
Technical specifications
Product details : SPARTEX TGF0350P ASSET TAG 245MM X 60MM 1MM PINK PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.69
excl. VAT
/
Each
£
65.63
incl. VAT
Usually arrives within 14 working days
Select variants (7)
Add to cart
Check our products from related categories
SPARTEX 51335 GOOD TO GO SAFETY INFORMATION STATION WITH 5 DISPENSERS
SPARTEX TG0610 ISOLATION TAG 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TG63RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX 51500 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TGF0250G ASSET TAG 245MM X 60MM 1MM GREEN PK50
SPARTEX LOK229 ELECTRICAL LOCKOUT KIT RED PK11
SPARTEX TGF0550O ASSET TAG 245MM X 60MM 1MM ORANGE PK50
SPARTEX TGFM0550O ASSET TAG 60MM X 1MM ORANGE PK50
SPARTEX TGFM0250L ASSET TAG 60MM X 1MM LILAC PK50
SPARTEX TG64B HARNESS MINI TAG (20 INSERTS) BLU/WHT PK20
SPARTEX 51334 GOOD TO GO BLANK SAFETY DAILY KIT5: MISCELLANEOUS
SPARTEX TG60Y NEXT TEST TAG (20 INSERTS) YEL/WHT PK20
SPARTEX 55155 PLAIN ID WIDE FLAG TAGS PK OF 20 WHITE 100X65 100X65MM
ABUS-T150 LOTO-TAG LARGE GB 100PC DISPENSER
SPARTEX TG60YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61