Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG08BOX SCAFFOLD KIT 340MM X 95MM 85MM VARIOUS PK32
SPARTEX TG08BOX SCAFFOLD KIT 340MM X 95MM 85MM VARIOUS PK32
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG08BOX
rubix:
257A1990
Product details
Technical specifications
Product details : SPARTEX TG08BOX SCAFFOLD KIT 340MM X 95MM 85MM VARIOUS PK32
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
69.91
excl. VAT
/
Each
£
83.89
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX TG64Y HARNESS MINI TAG (20 INSERTS) YEL/WHT PK20
SPARTEX LOK123 3 PIN PLUG LOCKOUT RED
SPARTEX 51355 GOOD TO GO SAFETY LOADER CRANE WEEKLY KIT (1 TAG, 100 S
SPARTEX TG60YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX 51340 GOOD TO GO TRAILER SAFETY WEEKLY KIT 5: MISCELLANEOUS
SPARTEX TG0250 FORKLIFT TAG INSERTS 180MM X 75MM 25MM VARIOUS PK50
SPARTEX TG1210 TOWER TAG 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TGFM0550G ASSET TAG 60MM X 1MM GREEN PK50
SPARTEX TG64YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX TG63BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
SPARTEX TGFM0450G ASSETTAG FLEX MEDIUM - SWL GREEN 60MM X 1MM PK50
SPARTEX 51329 GOOD TO GO FLEET VEHICLE SAFETY DAILY KIT
SPARTEX 58109 WEATHER RESISTANT DOCUMENT HOLDER (A4) 5 MISCELLANEOUS
SPARTEX TG63Y VIBRATION MINI TAG (20 INSERTS) YEL/WHT PK20
SPARTEX TG60RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61