Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGFM-O50 ASSET TAG 60MM X 1MM ORANGE PK50
SPARTEX TGFM-O50 ASSET TAG 60MM X 1MM ORANGE PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGFM-O50
rubix:
257A2133
Product details
Technical specifications
Product details : SPARTEX TGFM-O50 ASSET TAG 60MM X 1MM ORANGE PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.34
excl. VAT
/
Each
£
44.81
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
SPARTEX 55159 PLAIN ID WIDE FLAG TAGS PK OF 20 YELLOW 100X65
SPARTEX TGF0150Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
SPARTEX TG04KIT LADDER TAG 360MM X 110MM 6MM VARIOUS PK4
SPARTEX TGF0250O ASSET TAG 245MM X 60MM 1MM ORANGE PK50
SPARTEX TG64YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX TG61BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
SPARTEX 55150 PLAIN ID SELF-TIE TIE TAGS PK OF 14 WHITE 210X50
SPARTEX TG61R SAFE WORKING TAG (20 INSERTS) RED/WHT PK20
SPARTEX TGFM-P50 ASSET TAG 60MM X 1MM PINK PK50
SPARTEX TGFM0350B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX TGF-O50 ASSETTAG FLEX - ORANGE BLANK 245MM X 60MM 1MM PK50
SPARTEX TGFM0650P ASSET TAG 60MM X 1MM PINK PK50
SPARTEX TGFM0250R ASSET TAG 60MM X 1MM RED PK50
SPARTEX 51312 GOOD TO GO SAFETY RACKING WEEKLY KIT 5: MISCELLANEOUS
SPARTEX TGF0450B ASSETTAG FLEX - SWL BLUE 245MM X 60MM 1MM PK50