Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG0850 SCAFFOLD TAG 180MM X 75MM 25MM VARIOUS PK50
SPARTEX TG0850 SCAFFOLD TAG 180MM X 75MM 25MM VARIOUS PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG0850
rubix:
257A1986
Product details
Technical specifications
Product details : SPARTEX TG0850 SCAFFOLD TAG 180MM X 75MM 25MM VARIOUS PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
74.34
excl. VAT
/
Each
£
89.21
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX TGF-Y50 ASSETTAG FLEX - YELLOW BLANK 245MM X 60MM 1MM PK50
SPARTEX TGF0250Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
SPARTEX 51336 GOOD TO GO PALLET TRUCK SAFETY CHECK BOOK
SPARTEX 55072 LOCKOUT TAG - DO NOT START THIS EQUIPMENT WHEN LOCKED O
SPARTEX TG03BOX CHEMICAL KIT 340MM X 95MM 85MM VARIOUS PK21
SPARTEX TGFM0350O ASSET TAG 60MM X 1MM ORANGE PK50
SPARTEX 55160 25 NICKEL PLATED STEEL SPLIT RING FOR ENGRAVED KEY FOBS
SPARTEX 55150 PLAIN ID SELF-TIE TIE TAGS PK OF 14 WHITE 210X50
SPARTEX TG63YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61
SPARTEX TG14BOX PODIUM KIT 270MM X 80MM 70MM VARIOUS PK21
SPARTEX TGFM0350B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX 51337 GOOD TO GO PALLET TRUCK SAFETY WEEKLY KIT
SPARTEX TGF0150B ASSET TAG 245MM X 60MM 1MM BLUE PK50
SPARTEX TG62B PAT TEST TAG (20 INSERTS) BLU/WHT PK20
SPARTEX TG61BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61