Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGMT5 ASSETTAG MINI HOLDER 82MM X 36MM 30MM RED/WHITE PK5
SPARTEX TGMT5 ASSETTAG MINI HOLDER 82MM X 36MM 30MM RED/WHITE PK5
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGMT5
rubix:
257A2178
Product details
Technical specifications
Product details : SPARTEX TGMT5 ASSETTAG MINI HOLDER 82MM X 36MM 30MM RED/WHITE PK5
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.92
excl. VAT
/
Each
£
4.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX TGF0350R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX TG63BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
SPARTEX 51349 GOOD TO GO SAFETY MAN BASKET WEEKLY KIT (1 TAG, 100 SEA
SPARTEX TG61R SAFE WORKING TAG (20 INSERTS) RED/WHT PK20
SPARTEX TGFM0450L ASSETTAG FLEX MEDIUM - SWL LILAC 60MM X 1MM PK50
SPARTEX TG0610 ISOLATION TAG 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TG1250 TOWER TAG 180MM X 75MM 25MM VARIOUS PK50
SPARTEX TGF0650O ASSET TAG 245MM X 60MM 1MM ORANGE PK50
SPARTEX TGFM0250P ASSET TAG 60MM X 1MM PINK PK50
SPARTEX 51324 GOOD TO GO SAFETY MEWP DAILY KIT5: MISCELLANEOUS
SPARTEX HE85L SHADOW BOARD HOOK PK5
SPARTEX LOK189 LOCKOUT SHELL CASE/POUCH ONLY
SPARTEX TG04KIT LADDER TAG 360MM X 110MM 6MM VARIOUS PK4
SPARTEX TGF0550R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX TGF0350W ASSET TAG 245MM X 60MM 1MM WHITE PK50