Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG61BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
SPARTEX TG61BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG61BK
rubix:
257A2113
Product details
Technical specifications
Product details : SPARTEX TG61BK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) BLU/WHT PK61
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.75
excl. VAT
/
Each
£
45.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX TG62R PAT TEST TAG (20 INSERTS) RED/WHT PK20
SPARTEX LOK216 PLUG & HOIST CONTROL COVER 335MM X 248MM RED
SPARTEX HE85L SHADOW BOARD HOOK PK5
SPARTEX TGF0350G ASSET TAG 245MM X 60MM 1MM GREEN PK50
SPARTEX TGMX5 ASSETTAG MAX HOLDER 213MM X 80MM 30MM RED/WHITE PK5
SPARTEX 51304 GOOD TO GO SAFETY LADDERS CHECK BOOK 5: MISCELLANEOUS
SPARTEX TG04BOX LADDER KIT 270MM X 80MM 70MM VARIOUS PK21
SPARTEX TG0610 ISOLATION TAG 180MM X 75MM 5MM VARIOUS PK10
SPARTEX 51510 38MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.
SPARTEX TGF0650R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX 58109 WEATHER RESISTANT DOCUMENT HOLDER (A4) 5 MISCELLANEOUS
SPARTEX TG0450 LADDER TAG 181MM X 50MM 25MM VARIOUS PK50
SPARTEX TG12BOX TOWER KIT 340MM X 95MM 85MM VARIOUS PK32
SPARTEX TGFM0550L ASSET TAG 60MM X 1MM LILAC PK50
SPARTEX TG61YK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) YEL/WHT PK61