• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,512)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Glues(607)
  • Adhesive tapes and protective films(1,264)
  • Fasteners(14,503)
  • Clamps & Knobs(324)
  • Site security(937)
See Fasteners, Adhesives & Tapes
  • Door, gate(14)
  • Letterbox, key box and ventilation(20)
  • Padlocks, bolts, locks(829)
  • Access control and security(68)
  • Layout(6)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGFM0650L ASSET TAG 60MM X 1MM LILAC PK50

SPARTEX TGFM0650L ASSET TAG 60MM X 1MM LILAC PK50

Consignment equipment - Accessory / Spare part Spartex

See technical information
References
Spartex:TGFM0650L
Rubix:257A2103
brand logo
brand logo

Product details : SPARTEX TGFM0650L ASSET TAG 60MM X 1MM LILAC PK50


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 44.02 excl. VAT
/ Each
£ 52.82 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX TGFM0450W ASSETTAG FLEX MEDIUM - SWL WHITE 60MM X 1MM PK50SPARTEX TG12BOX TOWER KIT 340MM X 95MM 85MM VARIOUS PK32SPARTEX TGF0250B ASSET TAG 245MM X 60MM 1MM BLUE PK50SPARTEX 51324 GOOD TO GO SAFETY MEWP DAILY KIT5: MISCELLANEOUSSPARTEX 55151 PLAIN ID SELF-TIE TIE TAGS PK OF 14 RED 210X50SPARTEX 51503 27MM ENGRAVED VALVE TAGS - 50 SEQUENTIAL NUMBERS - (EG.ABUS 500966 LOTO KIT BAG LARGESPARTEX TGFM0650W ASSET TAG 60MM X 1MM WHITE PK50SPARTEX TG63GK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) GRN/WHT PK61SPARTEX TGFM0450P ASSETTAG FLEX MEDIUM - SWL PINK 60MM X 1MM PK50SPARTEX TG60R NEXT TEST TAG (20 INSERTS) RED/WHT PK20SPARTEX 51306 GOOD TO GO FLEET VEHICLE SAFETY CHECK BOOKSPARTEX TGFM0150O ASSET TAG 60MM X 1MM ORANGE PK50ABUS-T150 LOTO-TAG LARGE GB 100PC DISPENSERSPARTEX 51327 GOOD TO GO SAFETY HARNESS DAILY KIT 5: MISCELLANEOUS
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap