Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TG62RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX TG62RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TG62RK
rubix:
257A2119
Product details
Technical specifications
Product details : SPARTEX TG62RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
37.75
excl. VAT
/
Each
£
45.30
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX TGFM0450O ASSETTAG FLEX MEDIUM - SWL ORANGE 60MM X 1MM PK50
SPARTEX 51354 GOOD TO GO SAFETY LOADER CRANE CHECK BOOK - 25 INSPECTI
SPARTEX TG0550 INSPECTION TAG 181MM X 50MM 25MM VARIOUS PK50
SPARTEX 51304 GOOD TO GO SAFETY LADDERS CHECK BOOK 5: MISCELLANEOUS
ABUS-T150 LOTO-TAG LARGE GB 100PC DISPENSER
SPARTEX TGFM0150G ASSET TAG 60MM X 1MM GREEN PK50
SPARTEX 53435 DO NOT MOVE DOUBLE SIDED SAFETY TAGS (PACK OF 10)
SPARTEX 51329 GOOD TO GO FLEET VEHICLE SAFETY DAILY KIT
SPARTEX TGF0450O ASSETTAG FLEX - SWL ORANGE 245MM X 60MM 1MM PK50
SPARTEX TGFM0650R ASSET TAG 60MM X 1MM RED PK50
SPARTEX TG1210 TOWER TAG 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TG1010 LOLER TAG INSERTS 181MM X 50MM 5MM VARIOUS PK10
SPARTEX 55159 PLAIN ID WIDE FLAG TAGS PK OF 20 YELLOW 100X65
SPARTEX TG60G NEXT TEST TAG (20 INSERTS) GRN/WHT PK20
SPARTEX TG62GK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) GRN/WHT PK61