Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGF-Y50 ASSETTAG FLEX - YELLOW BLANK 245MM X 60MM 1MM PK50
SPARTEX TGF-Y50 ASSETTAG FLEX - YELLOW BLANK 245MM X 60MM 1MM PK50
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGF-Y50
rubix:
257A2060
Product details
Technical specifications
Product details : SPARTEX TGF-Y50 ASSETTAG FLEX - YELLOW BLANK 245MM X 60MM 1MM PK50
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
50.68
excl. VAT
/
Each
£
60.82
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
SPARTEX 56688 NEAR MISS DOUBLE SIDED REPORT/ACTION SAFETY TAGS 80X150
SPARTEX LOK030 PLUG/PNEUMATIC LOCKOUT LARGE
SPARTEX LOK230 MAINTENANCE ELECTRICAL LOCKOUT KIT RED PK14
SPARTEX TGFM0550W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX TG02BOX FORKLIFT KIT 340MM X 95MM 85MM VARIOUS PK21
SPARTEX TG03BOX CHEMICAL KIT 340MM X 95MM 85MM VARIOUS PK21
SPARTEX LOK189 LOCKOUT SHELL CASE/POUCH ONLY
SPARTEX TGMT5 ASSETTAG MINI HOLDER 82MM X 36MM 30MM RED/WHITE PK5
SPARTEX TG05BOX INSPECTION KIT 270MM X 80MM 70MM VARIOUS PK21
SPARTEX TGF0150R ASSET TAG 245MM X 60MM 1MM RED PK50
SPARTEX 51356 GOOD TO GO SAFETY LOADER CRANE DAILY KIT (2 TAGS, 300 S
SPARTEX 55155 PLAIN ID WIDE FLAG TAGS PK OF 20 WHITE 100X65 100X65MM
SPARTEX LOK292 ELECTRICAL MAINTENANCE LOCKOUT KIT PK13
SPARTEX TGFM0150W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX LOK123 3 PIN PLUG LOCKOUT RED