Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Door, gate
(32)
Letterbox, key box and ventilation
(16)
Padlocks, bolts, locks
(800)
Access control and security
(70)
Layout
(2)
See Site security
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Site security
Padlocks, bolts, locks
Consignment equipment
Consignment equipment - Accessory / Spare part
SPARTEX TGOT5 ASSETTAG HOLDER 210MM X 55MM 30MM RED/WHITE PK10
SPARTEX TGOT5 ASSETTAG HOLDER 210MM X 55MM 30MM RED/WHITE PK10
Consignment equipment - Accessory / Spare part Spartex
References
spartex:
TGOT5
rubix:
257A2141
Product details
Technical specifications
Product details : SPARTEX TGOT5 ASSETTAG HOLDER 210MM X 55MM 30MM RED/WHITE PK10
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
22.21
excl. VAT
/
Each
£
26.65
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SPARTEX TGF0350G ASSET TAG 245MM X 60MM 1MM GREEN PK50
SPARTEX LOK190 220V / 500V PLUG LOCKOUT RED
SPARTEX TG63B VIBRATION MINI TAG (20 INSERTS) BLU/WHT PK20
SPARTEX TG60RK MINI TAG KIT (20 HOLDERS 40 INSERTS 1 PEN) RED/WHT PK61
SPARTEX TGFM0350W ASSET TAG 60MM X 1MM WHITE PK50
SPARTEX TG0510 INSPECTION TAG 181MM X 50MM 5MM VARIOUS PK10
SPARTEX TG1110 MEWP TAG INSERTS 180MM X 75MM 5MM VARIOUS PK10
SPARTEX TGF0550Y ASSET TAG 245MM X 60MM 1MM YELLOW PK50
SPARTEX TGFM0250B ASSET TAG 60MM X 1MM BLUE PK50
SPARTEX 51333 GOOD TO GO BLANK SAFETY WEEKLY KIT5: MISCELLANEOUS
SPARTEX 51329 GOOD TO GO FLEET VEHICLE SAFETY DAILY KIT
SPARTEX TGF-W50 ASSETTAG FLEX - WHITE BLANK 245MM X 60MM 1MM PK50
SPARTEX HE85L SHADOW BOARD HOOK PK5
SPARTEX TG03K CHEMICAL KIT 180MM X 75MM 25MM VARIOUS PK21
SPARTEX TGF0550G ASSET TAG 245MM X 60MM 1MM GREEN PK50