Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
MEGADYNE 570 H 075 TIMING BELT
MEGADYNE 570 H 075 TIMING BELT
Metric drive belt Megadyne
References
megadyne:
570H075
rubix:
240A1579
manufacturer :
020420060196
Technical specifications
Profile
h
Primitive length
57
mm
Belt width
19.05
mm
See all Specifications
Product details
Technical specifications
Product details : MEGADYNE 570 H 075 TIMING BELT
Technical specifications
Attributes
Profile
h
Primitive length
57
mm
Belt width
19.05
mm
Pitch
12.7
mm
Number of teeth
114
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.88
excl. VAT
/
Each
£
23.86
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT 32 DT5 / 860 AP 1902727
GATES PU TIMING BELT PU T5 700 16
OPTIBELT PU TIMING BELT T5 610 1277ZA
OPTIBELT 6 T5 / 800 AP 1589919
OPTIBELT 12 AT5 / 300 AP 1828354
OPTIBELT BELT 10T5/430:OPTI
OPTIBELT 32 DT10 / 1420 AP 1916182
OPTIBELT 6 AT3 / 501 1027329
GATES DBL PU TIMING BELT DL PU T5 1100 10 *IC*
GATES 7762-80654 DL PU T5 650 12
OPTIBELT AT10 1210 5077ZA PU TIMING BELT 50AT10/1210
GATES 7762-10272 PU T2.5 277.5 6
OPTIBELT 50 AT10 / 1350 1753583
OPTIBELT 6 AT5 / 545 AP 1901057
OPTIBELT 10 DT10 / 1000 1859079