Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
Metric drive belt
OPTIBELT BELT 10T5/430:OPTI
OPTIBELT BELT 10T5/430:OPTI
optibelt ALPHA TORQUE T5
References
optibelt:
10 T5 / 430
rubix:
104A9684
manufacturer :
T5 430 1077ZA
ean:
4014486017892
Technical specifications
Profile
T5
Primitive length
430
mm
Belt width
10
mm
See all Specifications
Product details
Technical specifications
Product details : OPTIBELT BELT 10T5/430:OPTI
optibelt ALPHA TORQUE are cast polyurethane, made of a high-strength, flexible tension cord and abrasion-resistant polyurethane timing belts – also available with a toothed side.
Technical specifications
Attributes
Profile
T5
Primitive length
430
mm
Belt width
10
mm
Pitch
5
mm
Number of teeth
86
Height
2.2
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.63
excl. VAT
/
Each
£
9.16
incl. VAT
Usually arrives within 14 working days
Select variants (560)
Add to cart
Create PDF from product
Check our products from related categories
MEGADYNE 480 L 050
OPTIBELT 20 T5 / 720 AP 1720990
GATES PU TIMING BELT PU T5 560 20
OPTIBELT 12 T5 / 410 AP 1937904
OPTIBELT 32 DT10 / 1700 AP 1544022
GATES PU T10 880 75 PU TIMING BELT 75T10/880
GATES PU T2.5 285 16 PU TIMING BELT 16T2.5/285
OPTIBELT 20 T10 / 370 AP 1974549
GATES PU TIMING BELT PU T2.5 120 8
GATES 7762-20792 PU T5 800 4
OPTIBELT 20 T10 / 1110 AP 1919766
GATES PU TIMING BELT PU T2.5-290-32
OPTIBELT AT10 1100 3277ZA PU TIMING BELT 32AT10/1100
GATES 7762-61106 PU AT10 1100 12
OPTIBELT 25 T10 / 1750 AP 1986569