Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
MEGADYNE 2100-RPP14-85 BELT TIMING 14MM P 2100MM L 85MM W 150 T
MEGADYNE 2100-RPP14-85 BELT TIMING 14MM P 2100MM L 85MM W 150 T
HTD drive belt Megadyne
References
megadyne:
RPP-2100-14M-85
rubix:
235A6172
Technical specifications
Profile
14M
Primitive length
2100
mm
Belt width
85
mm
See all Specifications
Product details
Technical specifications
Product details : MEGADYNE 2100-RPP14-85 BELT TIMING 14MM P 2100MM L 85MM W 150 T
Technical specifications
Attributes
Profile
14M
Primitive length
2100
mm
Belt width
85
mm
Pitch
14
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
208.76
excl. VAT
/
Each
£
250.51
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
OPTIBELT HTD TIMING BELT 720 8M 3077ZA
OPTIBELT HTD TIMING BELT 753-15MM
OPTIBELT HTD TIMING BELT 3048 8M 2077TD
MECALINE 330.5M440 894772
SKF PHG-1120-8M-30 TIMING BELT
OPTIBELT 966 14MHP 170 1900576
GATES POLYCHAIN2 BELT 14M PC2 14MGT 994 90
OPTIBELT 3150 14M 55 1638691
OPTIBELT 1760 8MHP 50 1807148
OPTIBELT 240 3MHP 6 1664921
OPTIBELT HTD TIMING BELT 318 3M 677ZA
OPTIBELT 1344 14M 40 1906586
GATES DOUBLE SIDED HTD BELT TP HTD 1200 5M 15
GATES SYNCH BELT GT3 490 5MGT 15
GATES POLYCHAIN2 BELT 8M PC2 8MGT 2240 36