Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
Drive belt
HTD drive belt
SKF PHG-1120-8M-30 TIMING BELT
SKF PHG-1120-8M-30 TIMING BELT
SKF Synchronous Belt HTD 8M Series
References
skf:
PHG 1120-8M-30
rubix:
239A2780
ean:
7316572591024
Technical specifications
Profile
8M
Primitive length
1120
mm
Belt width
30
mm
See all Specifications
Product details
Technical specifications
Product details : SKF PHG-1120-8M-30 TIMING BELT
Constructed with glass-fibre tensile cords to guarantee dimensional stability. Oil and heat resistant neoprene with high shear resistance.
Technical specifications
Attributes
Profile
8M
Primitive length
1120
mm
Belt width
30
mm
Pitch
8
mm
Number of teeth
140
Height
5.6
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.27
excl. VAT
/
Each
£
21.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2450 37 9239-05175
GATES HTD BELT 8M PITCH HTD 2600 8M 85
OPTIBELT 1184 8M 20 HIPO 1082206
GATES HTDBELT3MPITCH HTD 513 3M 15
OPTIBELT 369 3M 9 1022904
GATES 5M HTDSLEEVE HTD 300 5M 1800
GATES POLY CHAIN CARBON VOLT PCV 14MGT 3850 125 9239-08275
GATES HTD 826 14M 55 HTD BELT 14M PITCH 826 14M 55
OPTIBELT 1520 8MHP 20 1834241
GATES HTD 1092 14M 170 B SECTION V BELT B30 170MM
GATES 9275-09352 PC2 8MGT 1224 21
OPTIBELT HTD TIMING BELT 720 8M 2077ZA
GATES POLY CHAIN CARBON VOLT PCV 14MGT 2310 20 9239-04165
OPTIBELT 584 8M 50 1805234
GATES HTD 784 14M 40 HTD BELT 14M PITCH 784 14M 40