Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
External tools
(4,776)
Internal tools
(1,155)
Turning tool tips
(19,721)
Turning tools
(10)
See Turning operation
< Back
Rubix Categories
Machining, Cutting & Drilling
Turning operation
Turning tool tips
Turning tool tips
Tool tip for dressing and turning down
MITSUBCARB WNMG060408-MA MC6025 INSERT TURNING NEGATIVE 90031536
MITSUBCARB WNMG060408-MA MC6025 INSERT TURNING NEGATIVE 90031536
Tool tip for dressing and turning down Mitsubishi Materials
References
mitsubishi materials:
WNMG060408-MA MC6025
rubix:
276A8220
Technical specifications
Nuance/shade
MC6025
See all Specifications
Product details
Technical specifications
Product details : MITSUBCARB WNMG060408-MA MC6025 INSERT TURNING NEGATIVE 90031536
Technical specifications
Attributes
Nuance/shade
MC6025
Thickness
4.76
mm
Radius
0.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.56
excl. VAT
/
Each
£
9.07
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK VCEX 11 03 01L-F1105 107 INSERT FOR TURNING 5755898
ROEBUCK 29-844-331 CARBIDE TIP LATHE TOOL GRADE ES20 16 X 10 M260
MITSUBCARB DCMT070204-MV MP3025 INSERT TURNING COATED CERMET 90030314
SANDVIK DNMG150612-MRR2035 T-MAX P TURNING 6293001
KENNAMETAL SNMG120412MN KCP25B ANSI/ISO TURNING INSERT SN 5425599
SANDVIK WNGA080408T01030AWH7015 BORON NITRIDE TOOL 5756256
TUNGALOY DNMG150612-TM AH120 INSERT 6814097
SANDVIK VCET 11 03 02-UM 1125 5755908
MITSUBCARB TCMT110202-FP MP3025 INSERT TURNING COATED CERMET 90035089
SANDVIK MB-09G170-00-14R1025 MB SOLID CARBIDE HEAD 5735710
SANDVIK TCGX 11 03 04L-WK 1125 5752490
MITSUBCARB CNMM160612-HL UE6020
MITSUBCARB TCMT090204-FP MC6025 INSERT TURNING COATED 90032667
PRAMET TCMT 16T308E-FF2:T9325 7156777
MITSUBCARB DNMG150404-MP MC6025 INSERT TURNING COATED NEG 90030883