SPARTEX V80Q080PNPP04 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
Swivel castor
See technical informationReferences
Spartex:UK-V80Q080PNPP04
Rubix:230A4108
Product details : SPARTEX V80Q080PNPP04 STAINLESS SWIVEL CASTOR 80MM POLYURETHANE TYRED
STAINLESS STEEL
PLATE FIXING SWIVEL CASTOR
125MM POLYURETHANE TYRED WHEEL
PLAIN BORE
Technical specifications
Attributes
| Load capacity | 150 kg |
|---|---|
| Wheel diameter | 80 mm |
Show UNSPSC/ECL@SS
£ 28.53 excl. VAT
/ Each
£ 34.24 incl. VAT
- In stock: Next day delivery

