• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,380)
  • Mechanical Power Transmission(110,915)
  • Fluid Transmission & Flow Technology(101,368)
  • Tools & Metrology(32,599)
  • Protection, Safety & Hygiene(55,402)
  • Equipment(10,030)
  • Fasteners, Adhesives & Tapes(17,638)
  • Maintenance & Repairs(5,506)
  • Welding(1,013)
  • New Products
  • Machine tools(212)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,920)
  • Power generator(8)
  • Cleaning(562)
  • Ladders(491)
  • Heating, ventilation, dehumidification, cooling(122)
  • Storage(6,034)
See Equipment
  • Transport devices(1,920)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Pallet trucks
Manual pallet truck
PWS1157 PREMIUM WEIGH SCALE PALLET TRUCK - 1150MM X 572 2000KG ORANGE

PWS1157 PREMIUM WEIGH SCALE PALLET TRUCK - 1150MM X 572 2000KG ORANGE

Manual pallet truck Vulcan Pro

See technical informationSee documents
References
Vulcan Pro:PWS1157
Rubix:245A0392
brand logo
brand logo
brand logo
brand logo
brand logo
Documents

Product details : PWS1157 PREMIUM WEIGH SCALE PALLET TRUCK - 1150MM X 572 2000KG ORANGE


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 1,727.31 excl. VAT
/ Each
£ 2,072.77 incl. VAT
  • Delivery usually within ( 11 ) days

Check our products from related categories

VULCAN HLPT1755 HIGH LIFT PALLET TRUCK - 1170 X 540 1000KG ORANGEVULCAN WPT57H WEIGH SCALE PALLET TRUCK 1150 X 545 2000KG ORANGEVULCANPRO WSPT1054 WET SPEC PALLET TRUCK 1000 X 540VULCAN GN550BPT BRAKED PALLET TRUCK - 1000 X 550 2500KG ORANGEVULCAN GN1568 LONG FORK PALLET TRUCK - 1500 X 685 2000KG ORANGEVULCAN GN685BPT BRAKED PALLET TRUCK - 1000 X 685 2500KG ORANGEVULCAN GN2068 LONG FORK PALLET TRUCK - 2000 X 685 2000KG ORANGEVULCAN GN1554 LONG FORK PALLET TRUCK - 1500 X 540 2000KG ORANGEVULCAN GAPT1168 GALVANISED PALLET TRUCK - 1150 X 680 2000KGVULCAN HDPT301554 HEAVY DUTY PALLET TRUCK - 1150 X 540 3000KG GREENGPT1068P G TRUCK PREMIUM PALLET - 2500KG DOUBLE ROLLER 1000 X 680 ORANVULCAN GN1854 LONG FORK PALLET TRUCK - 1800 X 540 2000KG ORANGEBIL 298A5372 2.5T PALLET TRUCK WITH POLYURETHANE TYRED WHEELSVULCANPRO WSPT1068 WET SPEC PALLET TRUCK 1000 X 685VULCANPRO WSPT1154 WET SPEC PALLET TRUCK 1150 X 540
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap