• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Transport devices(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Pallet trucks
Manual pallet truck
PWS1270 PREMIUM WEIGH SCALE PALLET TRUCK - 1220MM X 700 2000KG ORANGE

PWS1270 PREMIUM WEIGH SCALE PALLET TRUCK - 1220MM X 700 2000KG ORANGE


Manual pallet truck Vulcan Pro

References
vulcan pro:PWS1270
rubix:245A0393
brand logo
brand logo
brand logo
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : PWS1270 PREMIUM WEIGH SCALE PALLET TRUCK - 1220MM X 700 2000KG ORANGE


Technical specifications


Attributes
No attributes to display for this product
£ 1,727.55 excl. VAT
/ Each
£ 2,073.06 incl. VAT
  • Delivery usually within ( 11 ) days

Check our products from related categories

VULCAN WPT57H WEIGH SCALE PALLET TRUCK 1150 X 545 2000KG ORANGEVULCAN QLPT1554 QUICK LIFT PALLET TRUCK - 1150 X 540 2000KG ORANGEVULCAN SSPT1554 STAINLESS ST PALLET TRUCK - 1150 X 540 2000KG STEELVULCAN GN685BPT BRAKED PALLET TRUCK - 1000 X 685 2500KG ORANGEVULCANPRO WSPT1168 WET SPEC PALLET TRUCK 1150 X 685BIL 298A5372 2.5T PALLET TRUCK WITH POLYURETHANE TYRED WHEELSGPC PALLET TRUCK GPT1054SPWS1157 PREMIUM WEIGH SCALE PALLET TRUCK - 1150MM X 572 2000KG ORANGEVULCAN GN1568 LONG FORK PALLET TRUCK - 1500 X 685 2000KG ORANGEVULCAN SSPT1568 STAINLESS ST PALLET TRUCK - 1220 X 685 200KG STEELVULCAN HDPT301554 HEAVY DUTY PALLET TRUCK - 1150 X 540 3000KG GREEN298A5369 2.5T WEIGHING PALLET TRUCK WITH POLYURETHANE TYREDVULCAN GN1868 LONG FORK PALLET TRUCK - 1800 X 685 2000KG ORANGEVULCANPRO WSPT1068 WET SPEC PALLET TRUCK 1000 X 685VULCAN GN550BPT BRAKED PALLET TRUCK - 1000 X 550 2500KG ORANGE

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories