SPARTEX SPI841275PL3 X1200X750-LAMINATE WORKTOP *DOES NOT COME WITH A


Packaging table and station Spartex

References
spartex:UK-SPI841275PL3
rubix:224A8522
manufacturer :SPI841275PL3
brand logo
brand logo
Technical specifications
TypePackaging Workbenches
Height750 mm
Length840 mm
See all Specifications

Product details : SPARTEX SPI841275PL3 X1200X750-LAMINATE WORKTOP *DOES NOT COME WITH A


Pack Tek Dual Workbenches are designed to cover a multitude of uses within the packaging industry. Available in either 1800mm or 2100mm widths, Pack Tek Dual Workbenches are specifically designed for the packaging industry and are ideal for use in assembly areas, manufacturing facilities and production lines.

Technical specifications


Attributes
TypePackaging Workbenches
Height750 mm
Length840 mm
Width1200 mm
Show UNSPSC/ECL@SS
£ 1,406.59 excl. VAT
/ Each
£ 1,687.91 incl. VAT
  • Usually arrives within 14 working days