Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Solutions Hub
Machining, Cutting & Drilling
(86,039)
Mechanical Power Transmission
(110,924)
Fluid Transmission & Flow Technology
(101,366)
Tools & Metrology
(32,590)
Protection, Safety & Hygiene
(55,415)
Equipment
(9,974)
Fasteners, Adhesives & Tapes
(17,639)
Maintenance & Repairs
(5,526)
Welding
(1,013)
New Products
Machine tools
(212)
Hoisting, lifting and pulling equipment
(674)
Trolleys
(1,918)
Power generator
(8)
Cleaning
(562)
Ladders
(491)
Heating, ventilation, dehumidification, cooling
(122)
Storage
(5,979)
See Equipment
Shelving / Racks / Storage bins
(469)
Industrial furniture
(5,508)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Profiled shelving cubbie units
Shelf
LINK 51 SHELVING 1980 X 1500 X 450MM ESX020GT
LINK 51 SHELVING 1980 X 1500 X 450MM ESX020GT
Shelving
See technical information
References
Link 51:
ESX020GT
Rubix:
1267228
Product details : LINK 51 SHELVING 1980 X 1500 X 450MM ESX020GT
Technical specifications
Attributes
Show UNSPSC/ECL@SS
Report a product data error
£
254.86
excl. VAT
/
Each
£
305.83
incl. VAT
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
SPARTEX TPHO1361RED HORIZONTAL TOTE PAN RACK- 610D X 1350W X 8 SHELVES
GPC SHELF STAINLESS STEEL 900 X 460MM
SPARTEX TPTS1330GREY TILTED TOTE PAN RACK- 305D X 1350W X 6 SHELVES -
SPARTEX TPHO1045GREY HORIZONTAL TOTE PAN RACK- 455D X 1040W X 8 SHELVE
SPARTEX TPHO1361BLUE HORIZONTAL TOTE PAN RACK- 610D X 1350W X 8 SHELVE
LINK 51 SHELVING 1980 X 1800 X 900MM SX025GW
SPARTEX SBH11YELLOW STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB001 - Y
SPARTEX TPHO1045RED HORIZONTAL TOTE PAN RACK- 455D X 1040W X 8 SHELVES
GPC ST3018US UPPER SHELF 1800X300
SPARTEX SBH11RED STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB001 - RED
SPARTEX TPTS1061RED TILTED TOTE PAN RACK- 610D X 1040W X 6 SHELVES - T
SPARTEX TPHO1345YELLOW HORIZONTAL TOTE PAN RACK- 455D X 1350W X 8 SHEL
SPARTEX TPHO1345GREY HORIZONTAL TOTE PAN RACK- 455D X 1350W X 8 SHELVE
SPARTEX TPTS1061GREY TILTED TOTE PAN RACK- 610D X 1040W X 6 SHELVES -
SPARTEX TPHO1361GREEN HORIZONTAL TOTE PAN RACK- 610D X 1350W X 8 SHELV