Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Shelving / Racks / Storage bins
(658)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Trays
Storage box
GPC MSB64Z 64 COMPARTMENT STORAGE BOX 160 X 500 390
GPC MSB64Z 64 COMPARTMENT STORAGE BOX 160 X 500 390
Storage box GPC Industries
References
gpc industries:
MSB64Z
rubix:
386A6603
manufacturer :
MSB64Z
Technical specifications
Width
500
mm
Height
390
mm
Product details
Technical specifications
Product details : GPC MSB64Z 64 COMPARTMENT STORAGE BOX 160 X 500 390
Made up of 64 x small drawers Small Drawer Size L x W x H: 130 x 45 x 38mm
Strengths
Offers security for tools
Applications
organises and stores inventory
Technical specifications
Attributes
Width
500
mm
Height
390
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.65
excl. VAT
/
Each
£
76.38
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SPARTEX ECSO604015G EURO CONTAINER - 600 X 400 X 150 - GREY 600 X 400
"SPARTEX 420008120606 SW CARTONS BUFF 12X6X6"" 305X152X152MM PK 25"
SPARTEX ECSO201511B EURO CONTAINER - 200 X 150 X 118 - BLACK 200 X 150
SPARTEX ECSO604029G EURO CONTAINER - 600 X 400 X 290 - GREY 600 X 400
BOTT KK841680 TLT BOX KIT 9 6 5 4 02513026.19
"SPARTEX 420008080808 SW CARTONS BUFF 8X8X8"" 203X203X203MM PK 25"
SPARTEX XSTOREGRY20+ XSTORE BIN - GREY - PACK OF 5 (QUANTITY OF 20+ PA
SPARTEX VB4LGRY VIEWBIN 4 - LIGHT GREY 177 X 600 206
SPARTEX ECOH604034CBLUE EURO CONTAINER - 600 X 400 X 340 - BLUE 600 X
SPARTEX ECLI403018 EURO CONTAINER WITH LID - 400 X 300 X 185 400 X 300
"SPARTEX 420108120909 DW CARTONS BUFF 12X9X9"" 305X229X229MM PK 15"
GPC NEST MOBILE TRUCK GC9414
SPARTEX 420108141012 DW CARTON355X260X305MM 125KT/BC PK15
"SPARTEX 420008120912 SW CARTONS BUFF 12X9X12"" 305X227X305MM PK 25"
SPARTEX ECSO806038G EURO CONTAINER - 800 X 600 X 388 - GREY 800 X 600